Item# : EA986TJ-16
Description : Heavy Duty Two Wheels Caster
Spec
| Description | Free With Stopper |
Thread Size | M16×25mm |
|---|---|---|---|
| Thread pitch | 2.0 |
Wheel Dia. X Width | 66×106mm |
| Load Capacity | 300kg |
Installation Height | 81mm |
| Material | Metal fittings :Steel 、 Wheel :Reinforcement Nylon |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,500 (Excluding tax)/¥ 12,650(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/20 20:00 Currently) |
||||
| Catalog Page | Page 1684 | ||||