Product Detail

URL:

Item# : EA986TL-11

Description : Labeling Caster

Catalog Correction

25/12/08 Correction of material. Wrong: Metal fittings: Steel, Correct: Metal fittings: Aluminum, Mounting part: Steel (9025 No.56,57)

Spec

Material Metal fittings :Steel
Wheel :Nylon
Adjustment Range 10mm
With installation bolt ・nut set
Possible to adjust levelness on the back of the caster
Adjustable height convenient for carrying and installing equipments
Description Universal NO stopper
Wheel Dia. X Width 50×25mm
Overall Height 82mm
Load Capacity 250kg
Additional explanation
Catalog Price (JPY)

¥ 4,060 (Excluding tax)/¥ 4,466(Tax including)

Quantity of stock

Latest stock:4

(2026/11/14 18:33 Currently)

Update
Catalog Page Page 1685
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG