Item# : EA986TL-12
Description : Labeling Caster
25/12/08 Correction of material. Wrong: Metal fittings: Steel, Correct: Metal fittings: Aluminum, Mounting part: Steel (9025 No.56,57)
Spec
| Material | Metal fittings :Steel Wheel :Nylon |
Adjustment Range | 15mm |
|---|---|---|---|
| With installation bolt ・nut set |
|||
| Screw Size | M12×16mm |
||
| Possible to adjust levelness on the back of the caster |
|||
| Adjustable height convenient for carrying and installing equipments |
|||
| Description | Universal NO stopper |
Wheel Dia. X Width | 63×28mm |
| Overall Height | 103mm |
Load Capacity | 500kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,160 (Excluding tax)/¥ 6,776(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/01 10:53 Currently) |
||||
| Catalog Page | Page 1685 | ||||