Item# : EA987
Description : Chain Block
This product is no longer available. Please refer to replacement item below.
Spec
Rated load-150kg
|
This tool fits in a tool box.
|
| Lift(m) |
2.5
|
Weight(kg) |
2.8
|
| Manual winding ability |
17kg
|
Hook opening |
14mm・19mm
|
| Lifting height |
2.5m
|
Weight |
2.8kg
|
| Minimum distance between hooks |
220mm
|
|
|
Wire diameter x pitch (mm)...Load chain: 3.1 x 9.3 Hand chain: 2.5×14
|
Adopts ISO/V class (1000N/m㎡ or more). It is an amazingly long-life chain with wear resistance that is 3.5 times more than that of the manufacturer (compared to the manufacturer's ratio), with a wear rate of less than 1% even after long periods of hard use. It is also a special Zn anti-rust treated chain.
|
Equipped with a \"torque converter device\" which is a unique overload prevention safety mechanism. In the event of an overload, a safety slip is performed to maintain work safety and prevent a dangerous situation. This also prevents the hook from elongating and parts from being damaged, making it possible to extend the life of the main body and each part.
|
A ``impact-resistant gear case and frame'' with three stay bolts arranged on a ribbed steel plate, a ``high-precision gear'' with an integrated pinion shaft, and ``three dowel pins and bearings'' that properly hold the reduction gear against impact. , retains structural characteristics such as highly reliable \"mechanical wet brake\". In addition, it has a structure that strictly shuts out the intrusion of foreign substances such as rainwater and dust, such as \"double cover of the brake part\" and \"uniquely shaped chain guide\ |
| Catalog Price (JPY) |
¥
32,900
(Excluding tax)/¥
36,190(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/30 11:31 Currently)
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |