Product Detail

URL:

Item# : EA987AA

Description : Chain Block

This product is no longer available. Please refer to replacement item below.

Spec

Rated load-250kg
Lift(m) 2.5
Weight(kg) 2.4
Manual winding ability 20kg
Hook opening 14mm・19mm
Minimum distance between hooks 220mm
Wire diameter x pitch (mm)...Load chain: 3.1 x 9.3 Hand chain: 2.5×14
Adopts ISO/V class (1000N/m㎡ or more). It is an amazingly long-life chain with wear resistance that is 3.5 times more than that of the manufacturer (compared to the manufacturer's ratio), with a wear rate of less than 1% even after long periods of hard use. It is also a special Zn anti-rust treated chain.
Equipped with a \"torque converter device\" which is a unique overload prevention safety mechanism. In the event of an overload, a safety slip is performed to maintain work safety and prevent a dangerous situation. This also prevents the hook from elongating and parts from being damaged, making it possible to extend the life of the main body and each part.
A ``impact-resistant gear case and frame'' with three stay bolts arranged on a ribbed steel plate, a ``high-precision gear'' with an integrated pinion shaft, and ``three dowel pins and bearings'' that properly hold the reduction gear against impact. , retains structural characteristics such as highly reliable \"mechanical wet brake\".
In addition, it has a structure that strictly shuts out the intrusion of foreign substances such as rainwater and dust, such as \"double cover of the brake part\" and \"uniquely shaped chain guide\
Additional explanation
Catalog Price (JPY)

¥ 35,700 (Excluding tax)/¥ 39,270(Tax including)

Quantity of stock

Latest stock:0

(2026/09/30 11:31 Currently)

Update

Replacement Items

EA987AA-2.5
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog