Product Detail

URL:

Item# : EA987CH-3

Description : Insulated Tackle Block

This product is no longer available. Please refer to replacement item below.

Spec

Max load-900kg
Rope dia.-1/2(12.7mm)
Rope material-Polydacron
-2: Liftable with 1/4 the load.
-3: Liftable with 1/5 the load.
Pulley block-
Impact-resistant plastics
Hook-Steel
Upper 3 wheels
Lower 2 wheels
Rope length 45m
Weight 9.0kg
Lifting Capacity approx. 9.14m
Additional explanation
Catalog Price (JPY)

¥ 21,900 (Excluding tax)/¥ 24,090(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 15:27 Currently)

Update
Main image

Documents

Specification