Product Detail

URL:

Item# : EA987FH-3

Description : Hanging Hook

Spec

Working load-3t
Material-Chrome-molybdenum steel (SCM435)
Length-358mm
Ring ID-40mm
Opening-76mm
The latch is automatically locked when opened and closed.
Uses For hanging iron plates, and as a hook with a wide opening for slinging.
The lock is released using a push button on the side, making it extremely easy to operate.
(One-touch operation makes it easy even with leather hands. Also, there is no risk of getting caught or fingers caught.)
The hook has a large mouth opening (76mm), making it convenient for hanging things with a large diameter.
The lever is long and locks in the most open position, making it easy to turn the hook in half and remove it from the iron plate.
Since the diameter of the lever handle hole is large (40mm), it is easy to install thick diameter shackles and single processed wires.
Parkerized and plated (baked) finish provides excellent rust prevention.
Safety factor: 6, all made of special steel, strong and safe.
Additional explanation
Catalog Price (JPY)

¥ 25,400 (Excluding tax)/¥ 27,940(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 19:32 Currently)

Update
Catalog Page Page 1751