Product Detail

URL:

Item# : EA987GN-2

Description : Hanging Ring with Bearing

Spec

Material-Nickel, chromium, molybdenum steel
Special pink powder coating whose color changes depending on the temperature
A 11
B 65
C 35
Thread dia. M16 x 24
Load 1.5t
Coarse
Weight 0.6kg
Can be used in all directions and for any purpose.
Precision forged and special heat treated to make it strong.
No need for connecting fittings such as shackles, reducing lifting time.
Additional explanation
Catalog Price (JPY)

¥ 19,800 (Excluding tax)/¥ 21,780(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:35 Currently)

Update
Catalog Page Page 1761

Replacement Items

EA987GM-2
Web catalog image

Documents

Flyer
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG