Product Detail

URL:

Item# : EA987N-1

Description : J-type Hook

Spec

Material-SCM435
Working load-1t
Claw length-80mm
Length-176mm
Pin dia.-7mm
Weight-425g
Hook opening 45mm(You can actually hang it up to 10mm.)
Thickness 36mm
Collar diameter 12mm
The hook has an ingenious shape, so it can be used to lift items that are difficult to hook onto.
The hook can be easily attached directly to the sling wire chain.
(Please insert the collar when installing the sling wire. When installing the chain, remove the collar and attach it directly to the pin.)
Additional explanation
Catalog Price (JPY)

¥ 3,600 (Excluding tax)/¥ 3,960(Tax including)

Quantity of stock

Latest stock:4

(2026/11/23 11:23 Currently)

Update
Catalog Page Page 1751