Item# : EA987NJ-1.5
Description : Hanging Hook
Spec
Usage Load | 1.5t |
Jaw Length | 50mm |
---|---|---|---|
Full length | 364mm |
Weight | 6.6kg |
The Hooks Are Widely Apart Which Enables Stable Work At A Hung Position. |
|||
Reinforcing Bar Provides Rigidity And Minimizes Twist. |
|||
The Gauge Mark Is Engraved And Therefore Inspection Can Be Implemented In An Accurate And Easy Manner. |
|||
Hook opening | 100mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 53,700 (Excluding tax)/¥ 59,070(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2025/05/04 05:00 Currently) |
||||
Catalog Page | Page 1800 |