Product Detail

URL:

Item# : EA987SM-1

Description : [Stainless Steel] Pulley With Hook

Spec

It is rust-resistant stainless steel it can be used regardless of location.
Weight 399g
Material Stainless (SUS304)
Usage Load 337kg
Use Rope Dia. to 9.5mm
Wheel Dia. 50.8mm
Full length 137mm
The hook part turns.
Additional explanation
Catalog Price (JPY)

¥ 4,520 (Excluding tax)/¥ 4,972(Tax including)

Quantity of stock

Latest stock:6

(2026/11/10 04:41 Currently)

Update
Catalog Page Page 1738