Product Detail

URL:

Item# : EA987ZE-1

Description : Spring Balancer

Spec

Stroke-1.6m
Nylon cord
Weight: -1: 440g-2: 440g-3: 460g
If the nylon cord shows any abnormality, stop using the tool.
Capacity 0.3 to 0.8kg
Body dim. (mm) 95(W) x 145(H)
Hole diameter of a hanging hole dia. 12mm
Additional explanation
Catalog Price (JPY)

¥ 3,920 (Excluding tax)/¥ 4,312(Tax including)

Quantity of stock

Latest stock:22

(2026/11/21 10:38 Currently)

Update
Catalog Page Page 1011

Replacement Items

EA987ZF-1
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Instruction manual(Japanese)