Item# : EA988CB-1
Description : Lever Block
Spec
| Working load | 0.15t |
||
|---|---|---|---|
| The aluminum body is extra-light, compact, and thus convenient for carrying. |
|||
| This tool is ratchet type, which is easy to use and safe. |
|||
| The reversing knob allows the hoisting to be adjusted instantaneously. |
|||
| Max. winding length | 1m |
Weight | 0.9kg |
| Hook opening | 13mm |
||
| Manual winding capacity-16kg |
|||
| Impact-resistant gear case and brake cover The gear case and brake cover are integrally formed from a steel plate using the latest processing technology and are strong enough to withstand external impacts. A unique dowel pin also holds the reduction gear in the correct position to maintain high mechanical efficiency. In addition, the electrodeposition coating provides complete protection against rust. |
|||
| Shut out rainwater and dust The most important part of the brake is protected by a brake cover, which prevents rainwater, mud, and foreign objects from entering, and plays an important role in preventing rust. |
|||
| Reliable mechanical brake The unique brake mechanism, which uses non-asbestos material, has excellent braking performance, and as soon as the operation is stopped, the brakes are activated immediately and the load is maintained. Furthermore, a special anti-rust treatment prevents the brakes from jamming, ensuring that the brakes operate correctly for a long time. |
|||
| Chain stopper to protect the main body The chain stopper that intersects the main body drive part at 90 degrees reliably indicates the lowering limit and prevents damage to the main body. |
|||
| Lower hook that fits smoothly on the main body The lower hook has a shape that allows it to be firmly caught on the main body when it is rolled up too much. Also, since it has a guard, it has a structure that prevents the chain fixing bolt from being damaged during horizontal pulling work. |
|||
| Top and bottom hooks that will not break even in the event of overload The uniquely shaped upper and lower hooks made of heat-treated alloy steel have strong tenacity and will not break suddenly even in the event of accidental overload. Furthermore, it is held in place by a thicker plate retainer and thicker bolts than before, making it durable and improving workability and safety. |
|||
| Load chain that can withstand harsh conditions The silver chain has a special surface treatment that makes it resistant to rust, and can be used for long periods of time even in environments where rust is likely to occur, such as when working at sea. |
|||
| Strong load chain has a minimum breaking stress of 1000MPa The load chain created using the latest chain manufacturing technology is certified by DIN5684, known as the world's strictest standard, and boasts a tensile strength of over 1000 MPa, class V, the highest grade in the JIS standard. |
|||
| Bolt-on rubber grip for easy operation The rubber grip on the lever grip is firmly fixed with bolts, making it easy to operate the handle and preventing the rubber grip from falling out. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,700 (Excluding tax)/¥ 11,770(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:20 (2026/11/23 11:52 Currently) |
||||
| Catalog Page | Page 1716 | ||||