Product Detail

URL:

Item# : EA988XA-2

Description : Chain Load Binder

Spec

Capacity 0.5t
Max. winding length 1m
Weight 3.7kg
Hook opening 24mm
Shortest distance 350mm
Manual winding strength 40kg
Load chain wire diameter 6.3mm
Lever length 312mm
Support chain 6.3mm
Support Hook type
Additional explanation
Catalog Price (JPY)

¥ 14,300 (Excluding tax)/¥ 15,730(Tax including)

Quantity of stock

Latest stock:4

(2026/11/02 11:18 Currently)

Update
Catalog Page Page 1716
Web catalog image

Documents

Catalog