Item# : EA990KT-22
Description : [Electrical] Oil Pump
Spec
Properness | Light oil, urea water, water, kerosene, antifreeze, washing solution, water soap, insecticide, water fertilizer,pesticide |
Hose Length | 2.5m |
---|---|---|---|
Continuous Operating Time | 15 Minutes |
Weight | 396g |
Body Material | Polypropylene |
Power Supply Cord Length | AC Adapter :4m |
Can change the position of the nozzle lever. |
|||
★With discharge hose storage hook |
|||
Shower Nozzle Adapted |
|||
Discharge Amount | 9 to 15L/min |
Power Supply | DC12V・AC100V |
Max.lifting height | 3m |
Length | 669mm(Handle:203mm SUction pipe |
\"Continuous use time is 5 minutes\" until the production part until around December last year, but after that, the model is changed and \"continuous use time is changed to 15 minutes\". |
|||
Suction pipe tip diameter | φ31mm |
Nozzle outer diameter | 15.9mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,550 (Excluding tax)/¥ 7,205(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:33 (2024/04/30 14:13 Currently) |
||||
Catalog Page | Page 0657 |