Product Detail

URL:

Item# : EA990XB-7

Description : Oil Pump

Spec

For 20L pail can
Discharge amount-60ml/stroke
Discharge hose.15x1270mm
Body size-Dia.310x610mm
Discharge type-Manual
Conditions of use-Usable height: Height excluding lid, 44 cm or less
Usable diameter: Body diameter 30.5 cm or less
Can also be used with resin pail cans
Maximum usable viscosity: ISO VG approx. 680
Discharge nozzle diameter:Outer diameter: Approx. 14 mm, Inner diameter: Approx. 10 mm
Additional explanation
Catalog Price (JPY)

¥ 8,880 (Excluding tax)/¥ 9,768(Tax including)

Quantity of stock

Latest stock:15

(2026/11/07 09:10 Currently)

Update
Catalog Page Page 0631
Web catalog image

Documents

Instruction manual(Japanese)