Product Detail

URL:

Item# : EA991CG-10

Description : Grease Charge Gun Set [Air Type]

Spec

The air system
It can be attached to 16kg can directly.
Size Dia 350x880(H)mm
Weight 10.4kg
Inlet G1/4\"
Air Usage Pressure 0.2 to 1MPa
Air Consumption 400L/min
Steel
Max. Discharge Pressure 40MPa
Maximum Discharge Rate 1100g/min
Nozzle can be replaced.(Screw size : G1/8\" x 1)
NLGL1 to 2
Grease can be used 99% of itself without any waste, so that no grease is left over after using up.
The maximum temperature of usable grease is 40 °C
Additional explanation
Catalog Price (JPY)

¥ 124,400 (Excluding tax)/¥ 136,840(Tax including)

Quantity of stock

Latest stock:17

(2026/11/07 18:59 Currently)

Update
Catalog Page Page 0648 Page 1003
Relational Items
EA991CG-10 Grease Charge Gun Set [Air Type]
EA991CG-11 Trolley For Grease Charge Gun
EA991CG-12
Web catalog image

Documents

Manufacturer’s instruction manual(English)
  1. PDF
Catalog
  1. PDF
Instruction manual(Japanese)