Product Detail

URL:

Item# : EA991CL

Description : Grease Pump

This product is no longer available. Please refer to replacement item below.

Spec

Capacity-600ml
Nozzle length-152mm
Cylinder size-φ58×488mm
By operating the handle, 2 types of oil injection, high-pressure injection and low-pressure injection, can be performed.
Head: durable cast iron
NLGI-1 to 2
Low pressure: 41.4 MPa, High pressure: 48.3 MPa
EA166SH-1A additionally used for the bellows spec.
Applicable grease Bellows grease、Hand grease
Additional explanation
Catalog Price (JPY)

¥ 28,400 (Excluding tax)/¥ 31,240(Tax including)

Quantity of stock

Latest stock:0

(2026/09/27 08:54 Currently)

Update

Replacement Items

EA991CK
Web catalog image

Documents

Specification