Product Detail

URL:

Item# : EA991CN-10

Description : Grease Pump

This product is no longer available. Please refer to replacement item below.

Spec

EA991CN-1-The handle work is light and the head is also lighter than others.
EA991CN-2-The piston is steady in discharge and pressure can be applied securely.
EA991CN-3-Stable greasing, not too light and not too heavy, can be realized.
EA991CN-10-The tool can be handled with one hand and has a stable structure similar to -3.
Pipe length-300mm
Type Pro pistol type
Cylinder 500ml
Cylinder Alloy steel
Grease Cartridge is EA991C-9、-10.
Grease NLGI-1 to 2
Included nozzle 450mm flexible hose with a coupler
Applicable grease Cartridge grease、Hand grease
Applicable adapter EA991CN-300, -450, -900、EA91CN-111, -112, -113、EA991CN-101, -102, -103, -104、EA991CN-106, -107, -108
Discharge rate (cm3/stroke) about1.13
Additional explanation
Catalog Price (JPY)

¥ 8,460 (Excluding tax)/¥ 9,306(Tax including)

Quantity of stock

Latest stock:0

(2026/11/06 09:57 Currently)

Update
Catalog Page Page 0646

Replacement Items

EA991CA-11
EA991CD-22
Web catalog image

Documents

Specification
  1. PDF
Instruction manual(Japanese)