Item# : EA991CN-3
Description : Grease Pump
This product is no longer available. Please refer to replacement item below.
Spec
Since It is not too heavy nor too light, can provide stable discharge of the grease
|
| Cylinder size |
φ58×300mm
|
Type |
Professional Hard
|
| Cylinder |
500ml Alloy Steel
|
Grease |
Manual. Replacement Cartridge: EA991C-9, -10 Nlgi-1 To 2
|
| Nozzle |
Coupler 150mm Steel Nozzle
|
Air Bleeding Valve |
Addapted
|
| Handle |
Rubber
|
Press Parts |
Flat Plate +Rubber
|
Cannot be used to handle some types of grease, even if it supports the NLGI.
|
| Applicable grease |
Cartridge grease、Hand grease
|
Applicable adapter |
EA991CN-300, -450, -900、EA91CN-111, -112, -113、EA991CN-101, -102, -103, -104、EA991CN-106, -107, -108 |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993)
|
| Catalog Price (JPY) |
¥
8,210
(Excluding tax)/¥
9,031(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/23 07:47 Currently)
|
Replacement Items
Documents
| Specification |
-
|
| Instruction manual(Japanese) |