Product Detail

URL:

Item# : EA991CN-8

Description : Small Grease Pump (Push Type )

Spec

One hand operation possible Ideal for narrow work.
Nozzle Screw Size M10xP1.0
NLGI-1 To 2
Pipe Length 110mm
With a liquid leakage prevention cap
Transparent container clearly showing the remaining capacity
Volume 85ml
Nozzle Length 40mm
Applicable grease Hand grease
Standard nozzle: Hole diameter: 1.3 mm, Overall length: 12.8 mm,
Nozzle size Diameter of thickest part: 12.1 mm (actual size)
Nozzle with hole: Hole diameter: 1.8 mm, total length: 14.9 mm, diameter of the thickest part: 12.1 mm (actual size)
Additional explanation
Catalog Price (JPY)

¥ 3,140 (Excluding tax)/¥ 3,454(Tax including)

Quantity of stock

Latest stock:1

(2026/05/23 10:58 Currently)

Update
Catalog Page Page 0646

Replacement Items

EA991CD-201
Web catalog image

Documents

Instruction manual(Japanese)