Product Detail

URL:

Item# : EA991CR-10

Description : Oil Changer

Spec

For engine oil, gear oil, brake oil, water, etc.
Since it utilizes air pressure for the suction, it involves no spark.
Volume-9.5L
Air pressure-0.28 to 1.17MPa
Liquid range of tenperature-1 to 95℃
With the pressure reducing valve for releasing negative pressure, with the noise reducer
Size-335(W)x260(D)x585(H)mm
Weight-3.75kg
Accessories-1.5m silicon tube x 1 pc(dia.4x8mm), 1m nylon hosex3 pcs(dia.7.8x9.8, dia.5.3x6.7, dia.3.5x4.5mm)
With plug
Additional explanation
Catalog Price (JPY)

¥ 32,100 (Excluding tax)/¥ 35,310(Tax including)

Quantity of stock

Latest stock:70

(2026/11/17 16:41 Currently)

Update
Catalog Page Page 0633
Web catalog image

Documents

Instruction manual(Japanese)