Product Detail

URL:

Item# : EA991CR-41

Description : Single pump

Spec

For Clear water ・agricultural Water, Kerosene ・light oil ・A heavy oil
(Low viscosity : 100m㎡/s or less )
Rotation Speed 200to800r.p.m
Please use general-purpose motor for power.
Dia. (Suction x Spit ) 13 x 13mm
Required power 0.2kW
Pulley size 5\" x A1
Absorption Lifting Height 4m Or Less
Maximum Discharge Rate 21L/min.
size 181 x 127 x 151(H)mm
Weight 4.0kg
Additional explanation
Catalog Price (JPY)

¥ 11,000 (Excluding tax)/¥ 12,100(Tax including)

Quantity of stock

Latest stock:2

(2026/11/02 03:42 Currently)

Update
Catalog Page Page 2512
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog