Product Detail

URL:

Item# : EA991CR-48

Description : Single pump

Spec

For irrigation of plowland, and urine treatment of livestock raising, etc.
Totally made of gunmetal which is resistant against rust and dirt
Priming water is not required, and it instantly sucks by itself.
Rotation Speed 500 to 2,300r.p.m
Power uses general-purpose.
Dia. (Suction xSpit ) 50x50mm
Power requirement 3.75kW
Shaft Dia. Dia 25mm
Max. Total Lifting Height 26m
Maximum Discharge Rate 350L/minute
Size 311x156.5x200(H)mm
Weight 11.6kg
Additional explanation
Catalog Price (JPY)

¥ 63,700 (Excluding tax)/¥ 70,070(Tax including)

Quantity of stock

Latest stock:1

(2026/11/02 07:19 Currently)

Update
Catalog Page Page 2512
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog