Product Detail

URL:

Item# : EA991CR-6

Description : Oil Changer

Spec

Capacity-6.0L
Engine oil, ATF, gear oil, etc. can be sucked up by pumping.
The narrow long suction hose enables easy work anywhere.
Body dim.-Dia. 23 x 550(~730)mm (including the pump)
Suction hose-Dia. 6 x 2,100mm
Body outlet: dia. 2.5mmNozzle tip: dia. 2mm
This tool is convenient in carrying, and the manual operation makes it suitable for outside servicing.
Additional explanation
Catalog Price (JPY)

¥ 18,500 (Excluding tax)/¥ 20,350(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 02:52 Currently)

Update
Catalog Page Page 0633
Web catalog image

Documents

Instruction manual(Japanese)