Item# : EA991HB-20A
Description : Flexible Nozzle for EA991HB-21A, -22A
Spec
Flexible Nozzle for EA991HB-21A, 22A
|
| Nozzle Tip Dia |
12mm
|
Full length |
About 280mm
|
| Weight |
220g
|
|
|
Equipped with mesh to remove impurities in nozzle
|
The connection part with the fuel can is provided with a hook, and a packing is attached in order to improve the degree of adhesion.
|
please be careful for leaking through the holes if the fuel is filled rapidly.
|
| The black part of the tip is plastic (it bends). |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993)
|
| Catalog Price (JPY) |
¥
4,400
(Excluding tax)/¥
4,840(Tax including)
|
| Quantity of stock |
Latest stock:94
(2026/11/18 08:51 Currently)
|
| Catalog Page |
Page 0634
Page 2535