Product Detail

URL:

Item# : EA992BB-6

Description : Funnel Set

Spec

Equipped with a filter for the 160mm funnel
Dia.-50mm, 75mm, 100mm, 120mm, 150mm, 160mm
Outside diameter of nozzle tip 8.5mm, 9mm, 10mm, 15mm, 16mm, 22mm
Material-High density polyethylene
Oil- and chemical-resistant
160mm funnel is shaped to prevent liquid from splashing.
Additional explanation
Catalog Price (JPY)

¥ 2,800 (Excluding tax)/¥ 3,080(Tax including)

Quantity of stock

Latest stock:120

(2026/11/04 15:10 Currently)

Update
Catalog Page Page 0639
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG