Item# : EA993CJ-2
Description : Air-controlled Hydraulic Jack
This product is no longer available. Please refer to replacement item below.
Spec
With extension
|
Operating air pressure-0.63 to 1.1MPa
|
Capacity (t) |
20
|
Low (mm) |
250
|
High (mm) |
480
|
Weight (kg) |
28 |
Catalog Price (JPY) |
¥
55,500
(Excluding tax)/¥
61,050(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/27 17:43 Currently)
|
Replacement Items
Documents
Specification |
-
|
Manufacturer’s instruction manual(English) |
-
|
Instruction manual(Japanese) |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.