Item# : EA993EL-34
Description : Hydraulic Cylinder
This product is no longer available. Please refer to replacement item below.
Spec
Maximum operation pressure-70MPa
|
A unit of 50 tons or more is equipped with the lifting handle as the standard.
|
A female coupler socket for hydraulic cylinder is included.
|
An additional male coupler plug is required to connect the hydraulic cylinder to a high pressure hose.(Refer to page 912.)
|
Oil pump (EA993EG-1, -3), hydraulic hose (EA993EH-2, -5), male coupler (EA993EH-50) (page 912) (separately sold)
|
Refer to the table on the right for further details.
|
Capacity(OD) |
23t(85.7)
|
Minimum length |
273.1
|
Stroke(mm) |
158.8
|
Requiredoil volume(cc) |
527.8
|
Maxheight(mm) |
432
|
External threaddim.(Inch) |
3.5/16-12 |
Catalog Price (JPY) |
¥
54,900
(Excluding tax)/¥
60,390(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/19 20:01 Currently)
|
Documents
Specification |
-
|
Connection diagram |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.