Product Detail

URL:

Item# : EA993EL-38

Description : Hydraulic Cylinder

This product is no longer available. Please refer to replacement item below.

Spec

Maximum operation pressure-70MPa
A unit of 50 tons or more is equipped with the lifting handle as the standard.
A female coupler socket for hydraulic cylinder is included.
An additional male coupler plug is required to connect the hydraulic cylinder to a high pressure hose.(Refer to page 912.)
Oil pump (EA993EG-1, -3), hydraulic hose (EA993EH-2, -5), male coupler (EA993EH-50) (page 912) (separately sold)
Refer to the table on the right for further details.
Capacity(OD) 23t(85.7)
Minimum length 476.3
Stroke(mm) 362.0
Requiredoil volume(cc) 1,204.7
Maxheight(mm) 838
External threaddim.(Inch) 3.5/16-12
Additional explanation
Catalog Price (JPY)

¥ 107,400 (Excluding tax)/¥ 118,140(Tax including)

Quantity of stock

Latest stock:0

(2025/05/25 19:06 Currently)

Update
Web catalog image

Documents

Connection diagram
  1. PDF
Specification