Product Detail

URL:

Item# : EA995AA-216

Description : Waste Cart

Spec

Material-Frame: metal frame, bag: vinyl (internal polyester・PVC coating)
Caster size-Dia.76mm(silent design)
Folded width-114mm
Maximum loading weight-99.8kg
Color-Black
Can be folded as much as 75%, which allows you to store it easily and efficiently after using.
It is highly durable, withstands high load and has excellent operability, so it can be used in various places.
It can be easily attached with a hook-and-loop fastener.
Use in 300L bag is also possible.
Size-612 x 907 x 864(H)mm
Additional explanation
Catalog Price (JPY)

¥ 32,800 (Excluding tax)/¥ 36,080(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 19:19 Currently)

Update
Catalog Page Page 2408

Replacement Items

EA995AA-212
Web catalog image

Documents

Catalog