Item# : EA995AA-60A
Description : Wide Dust Box
Spec
| Volume | 350L |
Size | 705(W)×750(D)×1,145(H)mm |
|---|---|---|---|
| Weight | 21.4kg |
Material | Polyethylene |
| The front 2 Wheel is Dia 75mm Caster With Stopper |
|||
| Load Capacity | About 80kg |
||
| Possible to Installing a handle |
|||
| With Display Plate |
|||
| Plate Size | 360(W)×90(H)mm |
||
| Easy To Clean Off Dirt Flat Bottom Is Easy To Maintain. |
|||
| Equipped With A Drainage Outlet Easy To Wash With Water, Ensuring Cleanliness At All Times. |
|||
| With Holes For Securing The Body (bottom) the Body Can Be Secured Firmly With Rope When It Is Windy. |
|||
| Equipped With A Key Hole (no Key Is Included). No Need To Worry About Having The Lid Opened Without Warning, And Perfect For Crime Prevention. |
|||
| Light Sliding Lid Specifications Easy To Handle Even For Women With The Lid Openable/losable With Light Force. |
|||
| Padlock that can be used | Crane diameter φ8mm or less, vine inner size more than 18x22(W)mm. | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 90,000 (Excluding tax)/¥ 99,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/13 19:10 Currently) |
||||
| Catalog Page | Page 2412 | ||||