Item# : EA995C-31
Description : Confidential Document Strage Cart
Spec
Size | 528(W) x 476(D) x 925(H)mm |
Weight | 5.72kg |
---|---|---|---|
Investment Cuff opening | 300mm |
Recommendation Carriage Weight | 20 to 50kg |
It is convenient for regular collection of important documents because it is easy to transport. |
|||
With Key |
|||
Volume (Receipt Standard ) | 81L |
Material | Frame:1.2mm Thickness 19.1 φ Steel Pipe (Chrome Plating) Bag:Nylon Fabric |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 38,000 (Excluding tax)/¥ 41,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/10 06:06 Currently) |