Item# : EA995C-36
Description : Confidential Document Recovery Box
Spec
| Size | 500(W)x400(D)x900(H)mm |
Weight | 32kg |
|---|---|---|---|
| Investment Cuff opening | 314mm |
Recommendation Carriage Weight | 15 to 30kg |
| Accessories | Body keys x 2, padlock x 1, padlock keys x 2, bag 1 |
||
| A lock is incorporated, and it is safe when importance is attached to the secret. |
|||
| It comprises a variable input port, and when thick brochure is put in it, the clearance opens up to 30 mm at a maximum. |
|||
| Volume (Receipt Standard ) | 88L |
Material | Body/Inner Box:made of steel Bag:Nylon Fabric |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 116,000 (Excluding tax)/¥ 127,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 03:58 Currently) |
||||
| Catalog Page | Page 1941 | ||||