Item# : EA997MS-250
Description : Outdoor Hood (Fire Dampers Addapted)
Spec
Size | 250(W)×30(D)(Overhang )×200(H)mm |
Installation Opening(Mm) The size | 210(W)×150(H)mm |
---|---|---|---|
Material | Stainless SUS304(Body ・Damper Section ) |
Finish | #400Polishing |
Fire Dampers Function |
|||
Body Part | Stainless Steel Plate Thickness 0.8mm |
Damper Part | Stainless Steel Plate Thickness 1.5mm |
Ventilation Efficient Dim. | 31c㎡ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 19,000 (Excluding tax)/¥ 20,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/05/02 08:51 Currently) |
||||
Catalog Page | Page 0040 |