Product Detail

URL:

Item# : EA997PF-1

Description : Air Filter (for Rough Dust)

This product is no longer available. Please refer to replacement item below.

Spec

Thickness-10mm
Standard air velocity-1.5m/s
Material-Urethane resin
For rough dust
Excellent in the ease of processing and suitable for business packages and home air conditioners
It can be cleaned several times and can be recycled with ease. This product is of type that has lower pressure loss than PF-6 to -9.
Dim. (mm) 305 x 305
Additional explanation
Catalog Price (JPY)

¥ 2,020 (Excluding tax)/¥ 2,222(Tax including)

Quantity of stock

Latest stock:0

(2025/07/19 22:43 Currently)

Update

Replacement Items

EA997PE-1
Web catalog image

Documents

Specification
  1. PDF
Catalog