Product Detail

URL:

Item# : EA998BB-1

Description : Helmet

Spec

Ministry of Health, Labor and Welfare Protective Hat Test Accepted Goods
For Flying / falling objects, protection during crash use
Material Polycarbonate
With chinstrap
Head Size(mm) 53 to 62cm
Can name your name with 10 or more orders. (Cost required separately.)
With a block liner that is equivalent to or more than a shock absorbing liner made of Styrofoam, the space inside the helmet has expanded and breathability has improved. It also prevents heat and moisture from the head, making it less likely to get damp.
Additional explanation
Catalog Price (JPY)

¥ 10,500 (Excluding tax)/¥ 11,550(Tax including)

Quantity of stock

Latest stock:8

(2026/11/15 00:32 Currently)

Update
Catalog Page Page 2158
Web catalog image

Documents

Others