Item# : EA998TG-25D
Description : Work Shoes (Air Cushion )
Spec
| JSAA standard Class A electrostatic certified product Made of artificial leather |
|||
| Material | Instep part :Artificial leather Insole :EVAInsole Sole :Large air bag built-In EVA+Rubber |
||
|---|---|---|---|
| Steel toe stiffener |
|||
| Size | 25.0cm |
Width | 3E |
| Weight | 840g(26.0cm/Foot ) |
Usage | Work which need antistatic such as petroleum chemistry 、Weak electricity etc. |
| Feature | The shoes equipped with reflective material and anti-slip property are ideal for outdoor work. Excellent comfort was realized by weight reduction and cushioning by the newly developed large air bag. |
||
| Anti-static |
|||
| Anti-slip outsole |
|||
| Retroreflective material featuring high visibility is used in heels |
|||
| EVA insole that disperses foot pressure is used |
|||
| Excellent flexibility and cushioning were realized by the newly developed large air bag | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,710 (Excluding tax)/¥ 7,381(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/18 00:48 Currently) |
||||
Replacement Items
|
|