Item# : EA112AH
Description : Vacuum Pump with Solenoid Valve
Spec
Rotor type-Single stage
|
Exhaust speed (L/min.)-25 (50Hz), 30 (60Hz)
|
Achievable degree of vacuum-300 microns
|
Motor-100VAC, 90W
|
Rotation speed (rpm)-1400 (50Hz), 1680 (60Hz)
|
Connection port-UNF7/16-20(1/4)
|
Adapter-UNF1/2-20(5/16), M10, P1.5
|
Dim.-250 x 110 x 235(H)mm
|
With anti-backflow function |
Vacuum pump oil included |
Catalog Price (JPY) |
¥
24,400
(Excluding tax)/¥
26,840(Tax including)
|
Quantity of stock |
Latest stock:2
(2024/05/29 10:50 Currently)
|
Catalog Page |
Page 0019
|
Documents
Manufacturer’s instruction manual(Japanese) |
-
|
How to use |
-
|
SDS Japanese |
-
|
Specification |