Item# : EA115B-1
Description : Gun for High-Pressure Cleaner
Spec
Dim. |
350mm
|
Nozzle dia. |
1.6mm
|
Hose connection |
G 1/4female (EA115BB-1, -2)
|
Max pressure |
15MPa
|
Max. discharge rate |
20L/min
|
|
|
You can not connect the gun to a Karcher product.
|
By rotating the nozzle cover 90 °, you can stepless adjustment from direct to fan-shaped spray.
|
Up to \"the water temperature 60 ℃\" can be used. |
Catalog Price (JPY) |
¥
18,900
(Excluding tax)/¥
20,790(Tax including)
|
Quantity of stock |
Latest stock:8
(2024/05/22 09:24 Currently)
|
Catalog Page |
Page 2542
|
Documents
Specification |