Item# : EA121AB-22
Description : Spray Gun
Spec
Usage Pressure | 0.2MPa |
Discharge Airflow | 55L/min |
---|---|---|---|
Nozzle Dia. | 0.8mm |
Cup Capacity | 250ml |
Mounting Screw | G1/4 |
Weight | 0.98kg |
For Spot Painting 、Scumbling Painting |
|||
Use Compressor | 0.2 To 0.4kw |
Hose Size | ・Id.Xod. :6.5×10mm ・Length :10m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 24,000 (Excluding tax)/¥ 26,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/11 00:01 Currently) |
||||
Catalog Page | Page 1059 |
![Web catalog image](https://www.esco-net.com/wcs/escort/ItemFile/EA1/EA121/EA121AB-22/EA121AB-22_IMG_WEB_OUT(01).jpg)