Item# : EA125DM-10B
Description : Vacuum Tube
Spec
Maximum Operating Pressure | 0.4MPa |
Material | Extremely flexible Polyurethane Tube |
---|---|---|---|
Usage Temperature Range | -15~50℃(non-Freeze ) |
Use Vacuum The pressure | -100KPa |
Vacuum Equipment For Piping |
|||
Xod.×Id. | 10×7.5mm |
Length | 20m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,570 (Excluding tax)/¥ 7,227(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 10:18 Currently) |
||||
Catalog Page | Page 1077 Page 1475 |