Item# : EA140GM-505
Description : [Stainless Steel] Partition Plug For Tube
Spec
Maximum Operating Pressure | 3.5MPa |
Material | Stainless |
---|---|---|---|
O-Ring (FKM) |
|||
Double shut off valve |
|||
Full length | 63mm |
||
For use compressed air in places where sanitation is required (clean room etc.) |
|||
Dia. Of Hose Bamboo Shoot Type | 5mm |
Size (mm) | G:M12x1 S:14 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,480 (Excluding tax)/¥ 7,128(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/18 13:24 Currently) |
||||
Catalog Page | Page 1095 |
Relational Items |
---|
EA140GM-505 [Stainless Steel] Partition Plug For Tube |
EA140GM-506 [Stainless Steel] Partition Plug For Tube |
EA140GM-508 [Stainless Steel] Partition Plug For Tube |