Item# : EA140HF-83
Description : Speed Controller
Spec
Material-Brass, resin (PBT) |
|||
Applicable fluid-Air |
|||
Operating pressure-0.05 to 0.99MPa(0.5 to 9.9kgf/cm2) |
|||
Operating temperature: -10 to 60℃ |
|||
One-touch joint without a tool. Lightly insert the tube to install. To remove, simply pull it out while pressing the push ring. |
|||
Wide flow adjustment range facilitates fine adjustment. |
|||
Pipe can be extracted to any direction. |
|||
With stop function |
|||
Tube OD | 8mm |
Mounting screw | R(PT)3/8 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,470 (Excluding tax)/¥ 1,617(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/17 20:56 Currently) |
||||
Catalog Page | Page 1082 |