Item# : EA166DN-10A
Description : Air-Type Grease Gun
Spec
Ergonomically designd and perfectly balanced for comfort with convenience of one-hand operation for easy greasing.. |
|||
Continuously discharging type |
|||
Air usable pressure | 0.27~1.03MPa |
||
---|---|---|---|
Nlgi-1 to 2 |
|||
Air inlet | 1/4”NPT |
Nozzle Screw Size | 3/8”-32UNEF |
Weight | 1.8kg |
||
Please use EA140DB-22 for external screw plug |
|||
Can be used by Handy and EA991C-9・-10Cartridge Usable |
|||
Volume | 500ml |
Nozzle Length | 750mm |
Discharge Pressure | 41.4MPa |
Applicable grease | Cartridge grease、Hand grease |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,900 (Excluding tax)/¥ 20,790(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/17 05:57 Currently) |
||||
Catalog Page | Page 0669 Page 1058 |