Item# : EA315GC-2
Description : AC Arc Welding Machine
Spec
Input power supply-200VAC/100V |
|||
100V/200V combination type |
|||
Output current-110A/90A |
|||
Input-3.5kW (2.2kW) ※( ) for 100VAC input |
|||
No-load voltage-40V | |||
Load voltage-22V |
|||
Usage rate-10% |
|||
Applicable welding rod-Dia. 1.4 to 2.6mm |
|||
Weight-17kg | |||
Body dim.-180(W) x 370(D) x 260(H)mm |
|||
50/60Hz common |
|||
Cable length-Holder 3m, earth 3m, power supply 2m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 62,700 (Excluding tax)/¥ 68,970(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/14 15:46 Currently) |
||||
Catalog Page | Page 0078 |