Item# : EA315GJ-11
Description : Inverter DC arc Welding Machine
Spec
Output Current | 10Ato70A |
Frequency | 50/60Hz |
---|---|---|---|
Input | 1.8kVA/1.4kW |
Load Voltage | 23V |
No-Load Voltage | 80V |
Usage Welding Rod | Max. Dia 2.6mm |
Body Size | 120(W) x 290(D) x 235(H)mm |
Weight | 4.3kg |
Accessories | With Holder Cable 5m・Ground Wire Clip Adapted Cable 3m・Input Cable (3Core )3m |
Input Power Supply | AC100V |
Usage Rate | 80% |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 76,600 (Excluding tax)/¥ 84,260(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/02 03:48 Currently) |
||||
Catalog Page | Page 0078 |