Item# : EA315GL-1
Description : Air Plasma Guillotine
Spec
Output Current | 8to15A |
Sheetable sheet pressure | Mild steel: 6 mm Galvanized steel sheet: 6 mm Stainless steel: 6 mm Aluminum: 4 mm Brass: 3 mm Copper: 3 mm |
---|---|---|---|
Frequency | 50/60Hz |
Input | 2.7kVA |
Body Size | 145(W) x 450(D) x 225(H)mm |
Weight | 22kg |
Inverter Control |
|||
Compressor Built-In |
|||
Accessories | L Type Torch Adapted Cable 6m・Ground Wire Clip Adapted Cable 3m・Input Cable (3Core )3m・Tip For Welding Machine x 2・Shield Cap x 2・Distributor x 1・Pole x 2 |
Input Power Supply | AC100V(Single-Phase ) |
Usage Rate | 30% |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 331,000 (Excluding tax)/¥ 364,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 20:42 Currently) |
||||
Catalog Page | Page 0083 |