Item# : EA315SE-1
Description : Inverter DC Welding Machine
24/03/14 Correction of input. Incorrect: 6.4kVA, Correct: 100V: 2.2kVA, 200V: 4.9kVA (9025 No.55)
Spec
Output Current | DC120A |
Frequency | 50/60Hz Combination |
---|---|---|---|
Input:100V:2.2kVA、200V:4.9kVA |
|||
Usage Welding Rod | Dia 1.4to3.2mm |
size | 150(W) x 347(D) x 268(H)mm |
Weight | 7kg |
||
Compact and lightweight design that is convenient to carry |
|||
Because it has a hot start function, the arc start is also good |
|||
Abnormal Temperature Protection With a function 。 |
|||
Accessories | Ground Wire Clip Adapted Cable 2m・With Holder Cable 3m・100V Conversion Adapter ・Light shielding surface on hand |
Input Power Supply | AC200V /AC100V(Single-Phase ) |
Usage Rate | 35% |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 59,200 (Excluding tax)/¥ 65,120(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/02 01:18 Currently) |
||||
Catalog Page | Page 0078 |