Item# : EA345EM-5
Description : Underwater Pump for Sewage
24/01/05 Caliber correction. Incorrect: 25/32mm, Correct: 32mm (9025 No.55)
Spec
Automatic operation type |
|||
For Simplicity Sewage |
|||
Power Supply | AC100V |
||
---|---|---|---|
The height of the inlet can be changed according to the application,such as residual water treatment |
|||
Frequency | 50Hz |
Output | 180W |
Aperture | 32mm |
Max Total Lifting Height | 7.5m |
Maximum Discharge Rate | 140L/min |
size(mm) | Dia 164 x 310(H) |
Weight(kg) | 4.2 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,600 (Excluding tax)/¥ 22,660(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/27 19:26 Currently) |
||||
Catalog Page | Page 2624 |
Relational Items |
---|
EA345EM-50 Underwater Pump for Sewage |
EA345EM-60 Underwater Pump for Sewage |
EA345EM-5 Underwater Pump for Sewage |
EA345EM-6 Underwater Pump for Sewage |